Martex® Cam Standard Bath Towels - 24 x 50"

Unmatched quality, hand-picked by Uline.
  • Recommended for gyms, salons and hotels.
  • Soft and absorbent.
  • Durable poly-cotton blend.
MODEL
NO.
DESCRIPTION SIZE WEIGHT/
DOZEN
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-20675 Bath 24 x 50" 10.5 lbs. 12 $145 $142 $140  ADD
MATERIAL:
  • Loops: 100% cotton
  • Underweave: Cotton/polyester blend
STYLE:
  • Border: Cam
MODEL NUMBER:
  • Martex®: 7135381
CLEANING INSTRUCTIONS:
  • Machine wash in warm water.
  • Only non-chlorine bleach when needed.
  • Tumble dry.
SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 127 cm24 x 50"
WEIGHT/DOZEN5 kg10.5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:11:56 AM; CNWEB23