Hi-Vis Sorbent Roll - 30" x 150', Medium

Prevent accidental falls on receiving docks, in kitchens and machine shops.
  • Perforated every 15" and up the center.
  • Hi-vis, highly absorbent.
  • Low lint, 2-ply dimpled material.
  • Sorbent Roll Dispensers available.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-20630 30" x 150' Medium Roll 40 gal. 1 $246 $239 $232  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 14 1/2"
THICKNESS:
  • 1/8"
MATERIAL:
  • Polypropylene
SHELF LIFE:
  • When Exposed to Continuous UV Light: 6 - 9 months
    • Product does not become unusable, but may become brittle and break.
    • If Not Exposed to Continuous UV Light: 18 months in original packaging
FEATURES:
  • Absorbs any liquid, even hazardous materials.
  • Spunbond coverstock on one side for added durability.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
CAPACITY:
  • US gallon
USAGE:
  • Safety printing alerts employees to exercise caution.
  • Not reusable.
  • Not slip resistant.
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
SIZE76 cm x 46 M30" x 150'
ABSORPTION CAPACITY/CARTON151 L40 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 06:00:33 AM; CNWEB23