Uline Paint Markers - Yellow

Uline quality and value. Indoor/outdoor use.
  • Oil-based paint leaves permanent marks.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER MARKER
(SOLD IN MULT. OF 12)
COLOR IN STOCK
SHIPS TODAY
12 48 96 144+
S-20622Y Uline Medium Tip $4.05 $3.85 $3.65 $3.50  ADD
DIMENSIONS:
  • Tip (Diameter): 1/8"
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • -46° to 66° C (-50° to 150° F)
FEATURES:
  • Weatherproof and waterproof.
  • Dries in 25 to 35 seconds, depending on surface.
USAGE:
  • Flammable
  • Writes on concrete, metal and wood.
  • Removes with acetone but may leave residue.
APPLICATION:
  • Press tip for 5 to 10 seconds to start paint/ink flowing.
SPECIFICATIONS:
  • Xylene free
  • HAPS free (Hazardous Air Pollutant)
SHIPPING:
  • Cannot ship via air.
PARTS:
  • Extra Tips: S-20622T (Pack of 12)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 10:31:12 AM; CNWEB24