Markal® Paint Markers - Yellow

The industry leader. Writes on any surface.
  • Designed for the toughest jobs - indoors and out.
  • Industrial oil-based paint leaves permanent marks.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER MARKER
(SOLD IN MULT. OF 12)
COLOR IN STOCK
SHIPS TODAY
12 48 96 144+
S-20621Y Markal® Medium Tip $5.60 $5.30 $5.10 $4.90  ADD
DIMENSIONS:
  • Tip (Diameter): 1/8"
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • -46° to 66° C (-50° to 150° F)
FEATURES:
  • Weatherproof and waterproof.
  • Dries in 25 to 35 seconds, depending on surface.
USAGE:
  • Flammable
  • Removes with acetone but may leave residue.     
SPECIFICATIONS:
  • Xylene free
  • HAPS free (Hazardous Air Pollutant)
  • SARA 313 compliant
  • Low Chloride
APPLICATION:
  • Press tip for 5 to 10 seconds to start paint/ink flowing.
SHIPPING:
  • Cannot ship via air.
PARTS:
  • Extra Tips: S-20621T (Pack of 12)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 06:43:42 PM; CNWEB5