Liquid Screw Top Pail - 5 Gallon

UN certified to transport pool chemicals and hazardous liquids.
  • Vacuum tight seal.
  • Built-in turning handle for easy access.
  • Molded, high-density polyethylene.
  • FDA compliant.
  • White lid included.
MODEL
NO.
CAPACITY MIL UN RATING PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
5 10 50+
S-20606 5 Gallon 90 1H2/Y1.5/30 & 1H2/Y30/S $34.75 $33.50 $32.00  ADD
DIMENSIONS:
  • Height:
    • Outside: 16 3/4"
    • Inside:  15 3/4"
  • Diameter:
    • Outside:
      • Top: 13.35"
      • Bottom: 10.51"
    • Inside:
      • Top: 12.03"
      • Bottom:  10.42"
TEMPERATURE:
  • Filled Container: -18° to 82° C (0° - 180° F)
  • Filling Container: 4° - 82° C (40° - 180° F)
CAPACITY:
  • Solids: Approximately 66 lbs
  • Liquids: Approximately 63 lbs
  • Maximum Stacking Weight: 425 lbs
APPEARANCE:
  • Child Safety Logo.
USAGE:
  • Leakproof
  • While made of FDA compliant resins, it is recommended to clean pail before first use.
SPECIFICATIONS:
  • Not NSF Compliant.
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
THICKNESS2,286 Microns90 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 09:14:52 PM; CNWEB26