Spice Jar Caps - 43485, Unlined, Black

Store and dispense with an easy-to-use flip top cap.
  • Excellent for sprinkles, sequins and glitter.
  • Continuous thread with thumb indent for easy access.
  • Unlined polypropylene shaker cap.
  • Flip and sift opening.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
NO. OF
HOLES
QTY./
CASE
PRICE PER CAP COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-20599BL 43/485 11 50 $.34 $.33  ADD
DIMENSIONS:
  • Height: 0.82"
  • Diameter:
    • Inside: 1.66"
    • Holes: 1/8"
FEATURES:
  • Opening Force: 1 1/2 - 4 lbs
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:22:49 PM; CNWEB23