Garment Bags - .6 Mil, 21 x 7 x 40", Clear

Pre-slit hole for hanger.
  • 7" deep for covering multiple garments.
  • Standard dry cleaner's bag. Printed with child safety warning.
  • Convenient dispenser roll.
  • Use with Garment Bag Dispenser Rack.
MODEL
NO.
SIZE
W x D x H
RECOMMENDED
USE
MIL QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-20585 21 x 7 x 40" Suit 0.6 470 $83 $80 $77  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL: 
  • Polyethylene
  • RIC (Resin Identification Code) #4
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H53 x 18 x 102 cm21 x 7 x 40"
THICKNESS15 Microns0.6 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 08:23:18 PM; CNWEB3