Storage Clipboard with Calculator - Black

Every warehouse has these.
  • Use during warehouse audits or site visits.
  • Interior storage for pens and clips.
  • Convenient carrying handle.
  • Holds letter-size paper.
  • Lightweight polypropylene.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION TYPE SIZE DIMENSIONS
W x L x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 12+
S-20583BL Bottom Opening w/ Calculator Plastic Letter 16 x 10 x 2 1/4" $32 $31  ADD
DIMENSIONS:
  • Outside: 16 x 10 x 2 1/2"
  • Storage Compartment (Depth): 1 1/2"
FEATURES:
  • High capacity clip holds 1/2" of paper.
  • Calculator:
    • 8-digit LCD
    • Auto-shutoff
    • Replaceable battery (AG10 Button Cell)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 07:19:45 AM; CNWEB23