Bulk Bags Skid Lot - Spout Top, Spout Bottom, 35 x 35 x 40"

HOLDS UP TO 3,000 LBS.

Haul heavy loads of fine powders and resins.
  • 4 heavy duty corner straps - Forkliftable.
  • Woven polypropylene resists UV and water.
  • Collapsible for easy storage.
  • Document pocket.
  • FDA compliant.
  • Spout Top - Creates a closed filling process that prevents dust and spillage.
  • Spout Bottom - Control the flow of contents while discharging.
MODEL
NO.
SIZE
W x L x D
CUBIC
FT.
QTY./
SKID
SKID LOT
PRICE PER BAG
IN STOCK
SHIPS TODAY
S-20563S 35 x 35 x 40" 35 56 $26  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
  • Bottom Spout (Star Closure): 14 x 18" (Diam x L)
  • Top Spout (With Tie): 14 x 18" 
  • Lifting Loops: 10" H
  • Document Pocket with Zip Lock: 14 x 18"
MATERIAL: 
  • Weave Count: 11 x 11
FEATURES:
  • Also called FIBC (Flexible Intermediate Bulk Containers).
  • Bags are coated and UV treated.
  • Construction: U-panel
CAPACITY: 
  • Cubic Ft listed is an estimated value representing the max volume for the bag. 
  • Max volume is dependent on size and density of items being loaded into the bag. 
NOT INCLUDED: 
  • Poly liner
SPECIFICATIONS: 
  • Type A 
  • Safety Factor: 5:1 - One Time Use
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x D89 x 89 x 102 cm35 x 35 x 40"
CAPACITY1 cu. M35 cu. ft.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 01:18:09 AM; CNWEB6