Quick Dam™ Sandless Sandbags - 12 x 24"

Stop flooding in workshops, garages and basements.
  • Self-activating bags expand on contact with water. No sand needed.
  • Each bag absorbs 4 gallons, swelling to 3 1/2" high.
  • Shrinks down when fully dry.
  • Once activated, they will provide ongoing protection for weeks to months.
MODEL
NO.
SIZE
W x L
QTY./
PKG.
CAPACITY
(LBS.)
LBS./
PKG.
PRICE PER PACKAGE IN STOCK
SHIPS TODAY
1 5 10+
S-20560 12 x 24" 6 32 5 $68 $66 $61  ADD
FEATURES:
  • Takes 5 - 7 minutes to absorb water.
USAGE:
  • Shrinks while evaporating in direct sunlight. 
  • To speed up drying process, cut open to expose contents. 
    • Takes 2+ months to fully dry. 
    • Eventually contents will breakdown.
    • Becomes slimy when no longer reusable.
    • Not meant to be dried, put away and reused. 
  • Cannot be used with salt water.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L30 x 61 cm12 x 24"
CAPACITY15 kg32 lbs.
WEIGHT/PKG.2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 05:59:26 PM; CNWEB25