Boston Round Pump Bottles - 8 oz

Smooth pump action. Easily dispense soaps and lotions.
  • Shatter-resistant, translucent HDPE bottle.
  • Pumps lock down for shipping and storage.
  • FDA compliant.
  • Polypropylene pump with dip tube included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OUTPUT
(mL)
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-20552 8 oz. 2 24/410 36 $1.55 $1.40  ADD
DIMENSIONS:
  • Height with Pump Extended: 6.69"
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Caps screwed onto bottles.
MATERIAL:
  • Pump: 
    • Pump: Polypropylene
    • Dip Tube: Polyethylene
    • O-Ring: NBR (Nitrile Butadiene Rubber)
    • Spring: Stainless Steel
    • Top Ball Valve: Glass
    • Bottom Ball Valve: Stainless Steel
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Pump: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE237 mL8 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/08/2026 06:04:32 PM; CNWEB25