Open Top Stainless Steel Drum with Lid - 30 Gallon

UN RATED

Store and ship the finest wines, perfumes or printer ink.
  • Includes removable top, bolt ring and rubber gasket.
  • Type 304 stainless steel keeps your product pure.
  • Best corrosion resistance, tensile strength and reusability.
  • Withstands extreme temperatures of -51°C to 71°C (-60°F to 160°F).
  • FDA compliant.
MODEL
NO.
DESCRIPTION CAPACITY UN RATING THICKNESS (mm)
(TOP/BODY/BOTTOM)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-20529 Open Top 30 Gallon 1A2/X225/S
1A2/Y1.5/150
1.5/1.2/1.2 35 $1,044 $1,022  ADD
DIMENSIONS:
  • Diameter:
    • Opening (Inside): 18"
    • Outside: 18 1/4"
    • At Ribs: 19 1/4"
  • Height: 29"
  • Bolt: 4 1/2 x 5/8" (L x W)
THICKNESS:
  • Cover: 16 gauge
  • Body/Bottom: 18 gauge
MATERIAL:
  • Gasket: EPDM rubber
TEMPERATURE:
  • Gasket: -51° to 71° C (-60° to 160° F)
  • Stainless Steel: -51° to 316° C (-60° to 600° F)
COMPATIBILITY:
  • Recommended Liners:
DescriptionSizeModel #
Round Bottom Drum Liner30 x 35"

4 mil: S-11856
8 mil: S-11857
Molded Poly Drum Liner (15 mil)18 1/4 x 29"Smooth: S-12588
Accordion: S-11859
Industrial Trash Liners (1.5 mil)40 x 46"Clear: S-3370
Black: S-5108
CAPACITY: 
  • 495 lbs
  • US Gallon
USAGE:
  • Tools may be needed to remove lid.
  • Can be used to ship fuel.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY114 L30 Gallon
WEIGHT16 kg35 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 04:33:16 AM; CNWEB5