Burlap Bags with Drawstring - 6 x 10", Red

Rustic favor bags are popular at outdoor weddings and summer picnics.
  • Natural jute fibers.
  • Sturdy cotton cord drawstring.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-20526R 6 x 10" 5 3/4 x 9" 10 oz. 100 8 $128 $122 $117  ADD
COLOR:
  • PMS: 200 C
MATERIAL:
  • 100% Virgin natural jute fiber
  • May shed
CAPACITY:
  • Holds up to 50 lbs
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L15 x 25 cm6 x 10"
USABLE DIMENSIONS15 x 23 cm5 3/4 x 9"
FABRIC WEIGHT340 GSM10 oz.
WEIGHT/BUNDLE3.6 kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 12:56:12 PM; CNWEB6