Burlap Squares - 48 x 48"

Recommended for construction.
  • Large pre-cut size used to protect plants and roots.
  • Burlap absorbs moisture while allowing airflow. 10 oz. natural fibers.
  • Biodegradable.
MODEL
NO.
SIZE
W x L
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-20520 48 x 48" 10 oz. 50 44 $189 $182 $175  ADD
MATERIAL:
  • 100% Virgin natural jute fiber
  • May shed
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L122 x 122 cm48 x 48"
WEIGHT/BUNDLE20 kg44 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 10:25:06 PM; CNWEB23