7 1⁄2 x 15" Whirl-Pak® Bags - 69 oz

Collect soil and specimen samples in super-strong blended polyethylene.
  • Whirl bag shut, fold ends to create airtight, leakproof seal.
  • Sterile. Meets FDA and USDA specifications.
MODEL
NO.
OUTER DIMENSIONS
W x L
CAP.
(OZ.)
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-20319 7 1/2 x 15" 69 3.0 500 $385 $374 $358  ADD
DIMENSIONS:
  • Side and bottom seals measure 1/4" on each side.
MATERIAL: 
  • LDPE (Low Density Polyethylene)
TEMPERATURE: 
  • -196° to 82° C (-320° to 180° F) 
FEATURES:
  • Puncture proof tabs.
  • Guaranteed sterile.
CAPACITY:
  • Not tested for weight capacity.
USAGE: 
  • Can be used with solids, semi-solids, liquids and frozen liquids.
  • Not autoclavable.
SPECIFICATIONSMETRICIMPERIAL
OUTER WIDTH x LENGTH19 x 38 cm7 1/2 x 15"
CAPACITY2 L69 oz.
THICKNESS76 Microns3.0 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 12:58:27 PM; CNWEB5