3 x 6" 2 Mil Reclosable Bags - Hang Hole

Protect key documents, parts, samples, etc. and attach to machinery.
  • Hang reclosable bags from racks.
  • Recommended for storing and displaying inspection data, item information, warranties and permits.

    Uline Hang Hole Top Side
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-20300 3 x 6" 1,000 5 $48 $45 $43  ADD
DIMENSIONS:
  • Length in the chart is below the zipper. 
  • Hang Hole: Approximately .2" (5 mm)
  • Lip- Top of Bag to Zipper: 5/8" 
MATERIAL:
  • LDPE (Low Density Polyethylene)
TEMPERATURE:
  • -7° to 65° C (20° - 150° F)
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Not treated for printing by end-user.
  • Shipped with zippers closed. "Open" bags not available.
SPECIFICATIONS:
  • FDA/USDA Compliant
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH8 x 15 cm3 x 6"
WEIGHT/CARTON2.3 Kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 11:07:09 AM; CNWEB5