White Tyvek® Tags - #8, 6 14 x 3 18", Plain

The toughest, most durable tag on the market.
  • Tear-proof, weatherproof and chemical resistant.
  • Low-lint content - Ideal for sterile environments.
  • 3/16" metal eyelet.
  • Tag Fasteners and Custom Printing available.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2028PLAIN 1/4 x 1/8" #8 $197 $188 $178 $164  ADD
DIMENSIONS:
  • Eyelet Inside Diameter (Actual): 0.225"
THICKNESS:
  • 7.5 mil
MATERIAL:
  • Eyelet: Zinc
  • Tag: Tyvek 1079
TEMPERATURE:
  • -73° to 132° C (-100° to 270° F)
FEATURES:
  • Weatherproof, water and oil resistant.
USAGE:
  • Works with a Sharpie.
SPECIFICATIONSMETRICIMPERIAL
SIZE16 x 8 cm6 1/4 x 3 1/8"
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/15/2025 09:25:49 PM; CNWEB5