Uline Ripple Cup Lids - 10-20 oz, White

Plastic dome lid for drinks on the go.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3+
S-20263W White Lid 10-20 oz. 1,000 $102 $94  ADD
DIMENSIONS:
  • Height: 3/4"
  • Diameter: 3 5/8"
MATERIAL: 
  • Polystyrene
PACKAGING:
  • 20 Sleeves; 50 Lids per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE355 / 473 ml 12 / 16 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 10:48:12 AM; CNWEB24