Uline Ripple Cups - 8 oz, White

It's all about the gription! Just a fantastic cup!
  • Insulating ripple design provides a secure, easy grip.
  • Keeps drinks hot and hands cool.
  • Lids for on-the-go. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3+
S-20260W White Cup 8 oz. 500 $105 $100  ADD
DIMENSIONS:
  • Height: 3 5/8"
  • Diameter:
    • Top: 3 1/8"
    • Bottom: 2 1/4"
MATERIAL:
  • Poly coated inside
COMPATIBILITY:
  • Works with:
RECYCLING:
  • Not recyclable
USAGE: 
  • Not microwaveable.
PACKAGING:
  • 20 Sleeves; 25 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
ACCESSORIES:
  • S-20262BL Uline Ripple Cup Lids - 8 oz, Black
  • S-20262W Uline Ripple Cup Lids - 8 oz, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 04:13:50 PM; CNWEB24