Indicator Bins with Divider - 7 x 18 x 4", Blue/Orange

Efficient, low-cost inventory control. Never run out of supplies again!
  • When blue side runs out, turn bin around.
  • Orange color triggers reorder of supplies.
  • Large label area on both sides.
  • Includes one divider per bin. Additional Dividers available.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
INSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-20256B/O 7 x 18 x 4" 5 1/4 x 16 1/8 x 2 7/8" 12 10 $14.00 $13.60 bins ADD
DIMENSIONS:
  • Outside (Actual): 6 5/8 x 17 7/8 x 4"
  • Front (Inside): 1 3/4" H
  • Label Area: 6 1/2 x 15/16"
  • Divider Height: 2 7/8"
COMPATIBILITY:
  • Shelf Bin Organizers:
    • H-2644 36 x 18 x 39": 30 bins per rack
    • H-1771 36 x 18 x 75": 60 bins per rack
FEATURES:
  • Five divider positions per bin.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS WIDTH x LENGTH x HEIGHT18 x 46 x 10 cm7 x 18 x 4"
INSIDE DIMENSIONS WIDTH x LENGTH x HEIGHT13 x 41 x 7 cm5 1/4 x 16 1/8 x 2 7/8"
WEIGHT/CARTON5 kg10 lbs.
ACCESSORIES:
  • S-20256D Dividers for 7 x 18 x 4" Indicator Bins
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 10:05:42 PM; CNWEB25