White Tyvek® Tags - #5, 4 34 x 2 38", Pre-wired

The toughest, most durable tag on the market.
  • Tear-proof, weatherproof and chemical resistant.
  • Low-lint content - Ideal for sterile environments.
  • Custom Printing available.

    Uline White Tyvek® Tags

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2024PW 3/4 x 3/8" #5 $186 $179 $173 $164  ADD
COMPATIBILITY:
  • 4 x 2" Laser Labels
COLORTYPEMODEL #
WhiteMatteS-3845
GlossyS-10421
Weather ResistantS-16644
RemovableS-5962
Quick LiftS-15186
ColorMatteS-3847, S-21852
RemovableS-14075
ClearFrostedS-6775
CrystalS-14857

FoilS-10426
DIMENSIONS:
  • Wire Length: 12"
  • Eyelet Inside Diameter (Actual): 0.225"
FEATURES:
  • Weatherproof, water and oil resistant.
THICKNESS:
  • 7.5 mil
MATERIAL:
  • Eyelet: Zinc
  • Tag: Tyvek 1079
  • Wire: 26 gauge galvanized steel
TEMPERATURE:
  • -73° to 132° C (-100° to 270° F)
USAGE:
  • Works with Sharpie.
SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 6 cm4 3/4 x 2 3/8"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/01/2026 10:24:13 AM; CNWEB23