Wired Organza Ribbon - 1 1⁄2" x 25 yds, Green

Wired edge holds perfectly formed bows.
  • Colorful sheer Encore ribbon.
  • 100% polyester.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
ROLL SIZE
W x L
PRICE PER ROLL (MIN. 2 ROLLS PER COLOR) COLOR IN STOCK
SHIPS TODAY
2 5+
S-20246G 1 1/2" x 25 yds. $20 $17  ADD
DIMENSIONS:
  • Roll Diameter: 4"
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE W x L4 cm x 23 M1 1/2" x 25 yds.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:36:44 AM; CNWEB24