Cleanroom Tape - 1" x 36 yds, White

Seal bags and packages or mark floors and surfaces in biotech and medical labs.
  • For Class 1 (ISO Class 3) cleanrooms.
  • High-tack adhesive sticks firmly, removes cleanly.
  • Polyethylene backing with rubber adhesive.
  • Temperature range -28° to 93°C (-20° to 200°F).

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 24 48+
S-20217W 1" x 36 yds. 7 48 $26 $25 $23  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Non-particulating polyethylene
  • Adhesive: Rubber
SHELF LIFE:
  • 1 year
PACKAGING:
  • Double-bagged to ensure cleanliness.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH25 mm x 33 M1" x 36 yds.
THICKNESS178 Microns7 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 11:50:16 PM; CNWEB26