Door Jamb Protector

Keep your walls looking like the day they were painted.
  • Protects furniture and doorways from dents and scratches.
  • Zig-zagged padding adds cushioning, absorbs shock.
  • 3 flexible spring clamps securely hug door jambs or banisters.
MODEL
NO.
DESCRIPTION SIZE
L x W
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-20210 Door Jamb Protector 70 x 24" $34 $33 $30  ADD
DIMENSIONS: 
  • Maximum Door Jamb Width: 13.78"
MATERIAL:
  • Covering:
    • Polyester: 70%
    • Woven: 30%
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH178 x 61 cm70 x 24"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 08:27:19 PM; CNWEB3