ESD Lab Jacket - Medium

Protects against static transfer in laboratories and manufacturing.
  • Comfortable carbon-suffused polyester.
  • Chest pocket, 2 side pockets, snap front and wrists.
  • Protection up to 109 ohms even after 50 washings.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION COLOR PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 5+
    S-20207-M ESD Jacket Blue $80 $76  ADD
    MEETS ANSI/ESD S20.20 AND STM2.1-2013
    SIZE:
    • Full Length: 33"
    • Sleeve: 33"
    • Chest: 45"
    CLEANING INSTRUCTIONS:
    • Machine wash cold with liquid detergent.
    • Do not use fabric softeners.
    • Hang dry.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 02:53:40 PM; CNWEB6