Desi View® Desiccants - Unit Size 2, 5 Gallon Pail

Shows at a glance when desiccant needs replacing. Color changes from blue to pink.
  • Protect electronics, aerospace and industrial products during transit or storage.
  • Blue silica gel turns pink when moisture capacity has been reached.
  • One side of bag is Tyvek®, other side is clear film.
  • Meets FDA specifications for contact with food and drugs.
5 GALLON PAIL
MODEL
NO.
UNIT
SIZE
BAG
DIMENSIONS
PROTECTS
CU. FT.
BAGS/
CONTAINER
LBS./
CONTAINER
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
1 2 4+
S-20191 2 5 x 4 3/4" 1.67 150 22 $318 $303 $276  ADD
MATERIAL:
  • DMF Free (Dimethyl Fumarate)
SHELF LIFE:
  • Date of Manufacture: Printed on pail
  • Opened Pail: 1 1/2 - 2 years
  • Unopened Pail:
    • 3 years from date of manufacture (in a controlled environment not exceeding 80% relative humidity and 30° C (86° F)).
FEATURES:
  • Resealable pail
INCLUDES:
  • (1) Humidity Indicator Card in Container:
    • If card is blue, desiccants are working properly and can be used.
    • If card is pink, desiccants have been compromised and should be discarded.
USAGE:
  • 1 unit = 33 grams of clay (Approximately 1.16 oz).
  • Adsorbs 16% of their weight in water. (At 80% relative humidity, 24° C (75° F)).
  • Humidity Indicator Cards to be used with product are sold separately.
SPECIFICATIONSMETRICIMPERIAL
BAG DIMENSIONS13 x 12 cm5 x 4 3/4"
PROTECTS.05 cu.M1.67 cu. ft.
WEIGHT/CONTAINER10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 10:40:11 PM; CNWEB4