Curved Handle Wire Brush - 1⁄2 x 7 3⁄4"

Remove rust, paint and debris from aluminum, steel and other metals.
  • Stiff stainless steel bristles won't rust and discolor surfaces.
MODEL
NO.
DESCRIPTION SIZE
W x L
BRISTLE
LENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
S-20188 Curved Handle 1/2 x 7 3/4" 7/16" 4 $23 $22  ADD
DIMENSIONS:
  • Trim: 7/16 x 1 1/2" (W x L)
  • Rows: 3 x 7
THICKNESS:
  • Bristles: .006"
MATERIAL:
  • Handle: Laminated wood
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH13 mm x 20 cm1/2 x 7 3/4"
BRISTLE LENGTH11 mm7/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/22/2026 08:50:39 PM; CNWEB3