Uline Laser Labels Bulk Pack - White, 1 1⁄2 x 1"

Create your own mailing or inventory labels.
  • Heat resistant adhesive reduces jamming in your laser or inkjet printer.
  • High quality white laser labels - Will work in laser and inkjet printers.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have square corners.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 3 5+
S-20185 1 1/2 x 1" 50 50,000 $208 per box any quantity  ADD
PACKAGING:
  • (4) Packs of 250 wrapped sheets.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
  • Recycled Content: 0%
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application: Above 0° C (32° F)
  • Performance: -20° to 120° C (-4° to 248° F)
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT4 x 3 cm1 1/2 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 11:27:16 AM; CNWEB23