VCI Gusseted Poly Bags - 4 Mil, 35 x 35 x 72"

Avoid using messy oil or grease when shipping metal parts.
  • Multi-metal protection for ferrous, non-ferrous and combination metals.
  • Corrosion inhibitor is embedded in durable polyethylene film.
  • Protect bigger items or use as container liners.
  • Perforated roll for easy dispensing.
MODEL
NO.
SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-20168 35 x 35 x 72" 40 60 $448 $433 $420  ADD
SHELF LIFE:
  • 3 years
MATERIAL:
  • Recycled Content: 0%
FEATURES:
  • Heat sealable
COLOR:
  • Blue tinted
USAGE:
  • Bags must fully cover metal product.
    • VCI protection extends 12" from the surface of the bag.
    • For best results, keep bag close to surfaces needing protection.
  • Short Term Protection:
    • Outdoors: Up to 6 months
    • Indoors: Up to 12 months
  • Not reusable.
SPECIFICATIONS:
  • No UV protection.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT89 x 89 x 183 cm35 x 35 x 72"
WEIGHT/ROLL27 kg60 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/26/2026 08:35:58 PM; CNWEB4