2 x 1 Gallon F-Style Can Shippers - No Cans

Certified for shipping thinners, paints, and other solvents.
  • Unassembled Kit – Use your own can. Includes carton, poly bag and locking tie.
SOLD IN MULTIPLES OF 20
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
QTY. STYLE 20 100 200+
S-20123 2 1 Gal. 4G/Y14.8/S 9 5/8 x 6 1/2 x 10 3/8" 275#
DW
$12.60 $11.70 $11.30  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
COMPATIBILITY:
  • Approved for use with S-22157 Metal F-Style Can with Cap.
CAPACITY:
  • US gallon
USAGE:
  • Air Shipments Only: Shipper must be used with poly liner and locking tie.
    • UN Certification is not valid without these components.
INSTRUCTIONS:
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONS:
  • Meets:
    • ASTM D5118, D5276, D4577 and D999
    • ISO 535, 2234 and 2248
    • 49 CFR Parts 100-185
  • UN Rated for Packaging Groups II & III.
  • Certified to IMDG, ICAO/IATA Regulations.
SPECIFICATIONSMETRICIMPERIAL
CARTON LENGTH x WIDTH x HEIGHT24 x 17 x 26 cm9 5/8 x 6 1/2 x 10 3/8"
HOLDS STYLE3.8 L1 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 01:39:02 AM; CNWEB23