Double-Wall Paper Cups - 12 oz, White

Double-wall insulation keeps drinks hot and hands cool.
  • Sturdy feel, superior performance.
  • Patented airgap design outperforms other cups on the market.
  • No sleeve or "double-cupping" needed.
  • White Lids for on the go. Sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE STYLE IN STOCK
SHIPS TODAY
1 3+
S-20111W White 12 oz. 600 $204 $189  ADD
DIMENSIONS:
  • Height: 4 3/8"
  • Diameter:
    • Top: 3 1/2"
    • Bottom: 2 3/8"
MATERIAL:
  • Poly lined paper
COMPATIBILITY:
  • Works with:
    • H-10723 4 Tier Slanted Cup Dispenser 
    • H-3196 Stainless Steel Paper Cup Dispenser
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser
FEATURES:
  • Insulation: Achieved by air chamber between internal cup and external sleeve.
RECYCLING:
  • Not recyclable
PACKAGING:
  • 24 Sleeves; 25 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE355 ml12 oz.
ACCESSORIES:
  • S-20114 Double-Wall Paper Cup Lids - 12-16 oz
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 07:56:08 PM; CNWEB23