Uline Paper Hot Cups - 10 oz, White

A breakroom necessity. Attractive and affordable.
  • Coated paper keeps drinks hot.
  • White Lids for on-the-go. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3+
S-20105W White 10 oz. 1,000 $130 $125  ADD
DIMENSIONS:
  • Height: 3 5/8"
  • Diameter:
    • Top: 3 1/2"
    • Bottom: 2 1/2"
MATERIAL:
  • Poly coated
COMPATIBILITY:
  • Works with:
    • H-10723 4 Tier Slanted Cup Dispenser 
    • H-3196 Stainless Steel Paper Cup Dispenser
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser
CAPACITY: 
  • Actual: 12.19 fl oz
RECYCLING:
  • Recyclable
    • Check with local recycling facilities. 
    • Recycling facilities for this product may not exist in all areas.
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
USAGE: 
  • Not microwaveable.
SPECIFICATIONSMETRICIMPERIAL
SIZE296 ml10 oz.
ACCESSORIES:
  • S-20109 Uline Paper Hot Cup Lids - 10-24 oz
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 09:39:14 AM; CNWEB23