UPSable Black Bubble Roll - 12" x 125', 1⁄2", Perforated

SINGLE ROLLS

Stylish and eco-friendly. Cushioning your customers will notice.
  • Contains up to 40% recycled content.
  • Same quality and protection as traditional bubble.
  • Dark color conceals item until unwrapped.
  • Cross perforated every 12 inches.

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-20058P 1/2" 12" x 125' 3 $40 $36 $35 $34  ADD
DIMENSIONS
  • Core: 3"
  • Diameter:
    • Roll: 29"
    • Bubble: 1 1/4"
MATERIAL:
  • Polyethylene/Nylon
  • RIC (Resin Identification Code): #7
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE13 mm1/2"
ROLL SIZE30 cm x 38 M12" x 125'
WEIGHT/ROLL1.4 Kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:18:00 AM; CNWEB25