Super Duty Bubble Roll - 12" x 300', 3⁄16", Non-Perforated

SINGLE ROLLS

Heavy duty, three-layer construction for shipping heavy or sharp items.
  • Recommended for protecting tools, auto parts and metal cabinets.
  • Highest tear and puncture resistance of all bubble.
  • Extra layer keeps bubble from going flat.
  • Smooth on both sides for easy labeling.

    Bubble Bags: Smooth on Both Sides
NON-PERFORATED
MODEL
NO.
BUBBLE
SIZE
ROLL SIZE LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-20052 3/16" 12" x 300' 8 $73 $68 $64 $59  ADD
DIMENSIONS:
  • Core: 3"
  • Diameter:
    • Roll: 25"
    • Bubble: 3/8"
MATERIAL:
  • Polyethylene/Nylon
  • RIC (Resin Identification Code): #4
  • Recycled Content: 0%
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE5 mm3/16"
ROLL SIZE30 cm x 91 M12" x 300'
WEIGHT/ROLL3.6 Kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 11:59:35 PM; CNWEB25