Glass Dropper Bottles - 2 oz, Blue

Precisely dispense oils, medicines and extracts one drop at a time.
  • Vivid color with UV protection.
  • Bottle includes glass dropper with attached black polypropylene cap.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-20038BLU 2 oz. 1/2" 20-400 24 $1.59 $1.45  ADD
SOLD IN CASE QUANTITIES
DIMENSIONS:
  • Height:
    • With Dropper: 4.6"
    • Without Dropper: 3.7"
  • Pipette (Length): 89 mm
  • Cap (Diameter): 0.9"
COMPATIBILITY:
MATERIAL:
  • Bulb: Monprene®
  • Pipette: Type III Glass
CAPACITY:
  • Pipette: 0.8 cc's of liquid
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Not autoclavable
PACKAGING:
  • Caps screwed onto bottles.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
SIZE59 ml2 oz.
OPENING DIAMETER13 mm1/2"
ACCESSORIES:
  • S-26490 Glass Dropper Caps - Graduated, 20/400, 89 mm
PARTS:
  • S-26486 Glass Dropper Caps - Non-Graduated, 20/400, 89 mm
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/18/2026 01:27:17 AM; CNWEB25