Steel Pail Lug Lid with Spout - Unlined, Gray

Seal bulk lubricants and thinners. Rugged and versatile.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS PAIL SIZES PRICE EACH
(MIN. 3)
COLOR IN STOCK
SHIPS TODAY
S-20036GR Lug w/ Spout 3.5 and 5 Gallon $10  ADD
DIMENSIONS:
  • Lid (Diameter): 12"
MATERIAL:
  • 26 gauge steel
  • Rust resistant, not rust proof.
  • Gasket: Synthetic SBR latex
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-4896 Deluxe Plastic Pail Pump
  • H-4897 Stainless Steel Pail Pump
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 05:44:57 PM; CNWEB3