Heavy Duty Woven Poly Tarp - Silver/Black, 40 x 60'

Shield equipment or skids during storage or natural disasters.
  • Super thick, UV-treated poly with rope-reinforced hems for rugged all-weather use. Reflective silver on one side, black on the other.
  • Provide shade protection or ground cover.
  • Both sides laminated. Plastic reinforced corners.
  • Rustproof grommets spread 18" apart.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-19994 Heavy Duty 40 x 60' 12 96 $555 $531 $507 $482  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 38'6" x 59'
  • Grommet:
    • Inside: 15 mm
    • Outside: 23 mm
THICKNESS:
  • Approximately 12 mil
MATERIAL:
  • Weave Count: 14 x 14
  • Grommets: Aluminum 
  • Fabric Weight: 208 GSM
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH12 x 18 M40 x 60'
THICKNESS305 Microns12 mil
WEIGHT EACH44 kg96 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 11:18:56 AM; CNWEB3