Resealable Suffocation Warning Bags - 1.5 Mil, 18 x 24"

Alert customers to potential child hazards.
  • Items easily slip into poly bag.
  • Recommended for shirts and toys.
  • Message printed in English, Spanish and French.
  • FDA compliant.

    Bag reads –
    WARNING: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-19951 18 x 24" 1.5 500 23 $198 $189 $177  ADD
SIZE:
  • Font: 18 pt
DIMENSIONS:
  • Size in chart does not include 1 1/2" lip.
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
APPEARANCE:
  • Warning printed on one side of the bag.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH46 x 61 cm18 x 24"
THICKNESS38 Microns1.5 mil
WEIGHT/CARTON10 kg23 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 11:39:09 AM; CNWEB5