Trash Liners - 12-16 Gallon, Green

LINEAR LOW DENSITY

Identify different types of waste, recyclables and production materials.
  • Use in restaurants, offices, healthcare and manufacturing facilities.
  • Star seal bottom is virtually leakproof. Puncture and tear resistant.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x H
CAPACITY MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-19943G 24 x 33" 12-16 Gallon 1.5 250 20 $90 $88 $84  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Melting Point: 82° C (180° F)
FEATURES:
  • Meets and exceeds industry accepted "dart drop" test.
CAPACITY:
  • US Gallon
NOT INCLUDED:
  • Plastic twist ties
APPEARANCE: 
  • Not opaque
PACKAGING:
  • Bags are flat packed.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H61 x 84 cm24 x 33"
CAPACITY45-60 L12-16 gal.
THICKNESS38 Microns1.5 Mil
WEIGHT/CARTON9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 06:56:42 AM; CNWEB23