File Storage Keepbox™ - Green Lid

Long-term storage for your important documents.
  • Provides protection in damp warehouses and basements.
  • Attached interlocking lid. Molded handles. Stacks 4 high.
  • Includes metal rails for hanging folders.
  • Use with Green or Assorted Pack Hanging File Folders.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(LBS.)
SHIPPING
WEIGHT
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19938G 21.5 x 15.3 x 12.5" 17.7 x 12 x 11.5" 35 6 lbs. $41 $39 $38  ADD
DIMENSIONS:
  • Inside:
    • Dimensions in the chart are inside top.
    • Bottom: 17 3/4 x 12"
  • Outside (Bottom): 18 1/4 x 12 1/2"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -7° to 49° C (20° - 120° F)
COMPATIBILITY:
  • Can be used with H-3750 Tote Dolly.
FEATURES:
  • Textured bottom
  • 3/8" hole on lids for padlocks.
  • Padlock shackle must be at least 2 1/2" high.
CAPACITY:
  • Stacked: 140 lbs
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT55 x 39 x 32 cm21.5 x 15.3 x 12.5"
INSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT45 x 30 x 29 cm17.7 x 12 x 11.5"
CAPACITY16 kg35 lbs.
SHIPPING WEIGHT2.7 kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 02:04:57 PM; CNWEB24