File Storage Keepbox™ - Blue Lid

Long-term storage for your important documents.
  • Provides protection in damp warehouses and basements.
  • Attached interlocking lid. Molded handles. Stacks 4 high.
  • Includes metal rails for hanging folders.
  • Use with Green or Assorted Pack Hanging File Folders.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
LOAD CAP.
(LBS.)
SHIPPING
WEIGHT
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19938BLU 21.5 x 15.3 x 12.5" 17.7 x 12 x 11.5" 35 6 lbs. $41 $39 $38  ADD
DIMENSIONS:
  • Dimensions in the chart are at the top.
  • Bottom:
    • Inside: 17 3/4 x 12"
    • Outside: 18 1/4 x 12 1/2"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -7° to 49° C (20° - 120° F)
FEATURES:
  • Textured bottom
  • 3/8" hole on lid for padlocks.
    • Padlock shackle must be at least 2 1/2" high.
CAPACITY:
  • Stacking: 140 lbs
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT55 x 39 x 32 cm21.5 x 15.3 x 12.5"
INSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT45 x 30 x 29 cm17.7 x 12 x 11.5"
CAPACITY16 kg35 lbs.
SHIPPING WEIGHT2.7 kg6 lbs.
ACCESSORIES:
  • H-3750 Tote Dolly - Steel, 20 x 14 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:44:08 PM; CNWEB5