Uline Super Gription® Hi-Vis Thermal Latex Coated Gloves - XL

Thermal acrylic liner keeps hands warm and comfortable.
  • Bright color for worksite visibility.
  • Long-lasting glove with super grip.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 1 2+
    S-19885X Super Gription® Hi-Vis Thermal A2 3 12 Pair $73 $70  ADD
    THICKNESS:
    • 10 gauge
    MATERIAL:
    • Coating: Sandy Latex
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 40° C (104° F). 
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 11:45:11 PM; CNWEB24