Uline Super Gription® Thermal Latex Coated Gloves - Small

Thermal acrylic liner keeps hands warm and comfortable.
  • Long-lasting glove with super grip.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION COLOR ANSI LEVEL QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 1 2+
    S-19884S Super Gription® Thermal Gray A2 3 12 Pair $73 $70  ADD
    THICKNESS:
    • 10 gauge
    MATERIAL:
    • Coating: Sandy Latex
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 40° C (104° F). 
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 03:31:15 AM; CNWEB4