All Purpose Extension Cord and Reel - 50'

INDOOR/OUTDOOR

Portable power wherever you need it.
  • Six outlets, 50-ft. cord.
  • Lighted reset/off switch.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CORD
LENGTH
GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-19879 All Purpose 11 1/21/215" 50' 14/3 15A $164 $157  ADD
MATERIAL:
  • Cord: Vinyl
TEMPERATURE:
  • Cold weather flexible to -40° C (-40° F).
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT29 x 19 x 38 cm11 1/2 x 7 1/2 x 15"
CORD LENGTH15 M50'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/25/2026 04:45:27 AM; CNWEB25