Triple Outlet Extension Cord - 50'

INDOOR/OUTDOOR

Power multiple tools with one cord.
  • Three grounded outlets.
  • For use in harsh environments.
  • LED power indicator.
  • Flexible vinyl jacket. UV and abrasion resistant.
  • Withstands temperatures of -40° to 60°C (-40° to 140°F).
MODEL
NO.
DESCRIPTION LENGTH
(FEET)
COLOR GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 2 5+
S-19878 Heavy Duty 50 Yellow 12/3 15A $122 $119 $116  ADD
UL/C-UL Listed
SPECIFICATIONS:
  • 1875 W
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 M50 ft.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 02:29:07 AM; CNWEB25