Uline Contractor's Bags - 40-45 Gallon, 6 Mil, Black

LINEAR LOW DENSITY

Don't "mess" with lightweight, flimsy bags.
  • Maximum puncture and tear resistance.
  • For site cleanup, demolition and remodeling.
  • Roll packed. Flat seal bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-19875BL 32 x 50" 40-45 Gallon 6 Extra Heavy 15 10 $45 $41  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
CAPACITY:
  • US Gallon
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT81 x 127 cm32 x 50"
CAPACITY151-170 L40-45 gal.
THICKNESS152 Microns6 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 08:24:16 PM; CNWEB5