Uline Reusable Earplugs - Corded

Provides greater comfort for all-day wear.
  • Tapered design for easy insertion and removal.
  • Cord allows earplugs to hang from neck when not in use.
  • Wall mountable dispenser box.
MODEL
NO.
DESCRIPTION NRR PAIRS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-19874 Uline Corded Earplugs 26 100 $134 $130 $126  ADD
MATERIAL:
  • TPE (Thermoplastic Elastomer)
  • Cord: PVC (Polyvinyl Chloride)
  • Natural latex free 
SPECIFICATIONS: 
  • Meets ANSI S3.19 testing standards
PACKAGING:
  • Individually wrapped
TERMINOLOGY:
  • NRR (Noise Reduction Rating): The higher the decibel rating, the more effective the product.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 04:00:56 AM; CNWEB23