Uline Black Latex Gloves - Powder-Free, Medium

INDUSTRIAL

Ultra smooth – Slides on like butter.
  • Used by spa workers and hairstylists.
  • Specially treated for superior gription and feel.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-19810M Powder-Free 5 100 $22 $20  ADD
    DIMENSIONS:
    • Carton: 8 3/4 x 2 3/4 x 5" (W x H x D)
    THICKNESS:
    • Finger: 5.5 mil
    • Palm: 4.7 mil
    FEATURES: 
    • Fully textured
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR: 
      • 175.300
      • 178.2010
      • 182.8991
      • 184.1631
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS127 Microns5 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 09:49:46 PM; CNWEB6