Burlap Bags with Drawstring - 2 x 3"

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.
  • Burlap twine drawstring closure makes it easier to fasten and loosen the bag.
  • Dimensions are measured when bag is lying flat.
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-19803 2 x 3" 3/4 x 1/2" 10 oz. 100 2 $28 $27 $24  ADD
MATERIAL:
  • 100% Virgin natural jute fiber
  • May shed
CAPACITY:
  • Holds up to 50 lbs
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L5 x 8 cm2 x 3"
USABLE DIMENSIONS4 x 6 cm1 3/4 x 2 1/2"
FABRIC WEIGHT340 GSM10 oz.
WEIGHT/BUNDLE1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/05/2026 03:45:11 PM; CNWEB3