Thermal Bags - 20 x 20 x 7", Printed

Even the pokiest shopper can come home with hot chicken or cold beer.
  • Keeps foods hot or cold for up to 3 hours.
  • Snap-lock handles, gusseted bottom.
  • Lightweight and reusable.
  • FDA compliant.
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WEIGHT
CAPACITY
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-19784 Printed 20207" 30 lbs. 25 $134 $130 $125  ADD
APPEARANCE: 
  • Bags are pre-printed on one side with "Keep Items Hot or Cold". 
MATERIAL:
  • Exterior: Metalized LDPE (Low Density Polyethylene)
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH51 x 51 x 18 cm20 x 20 x 7"
WEIGHT CAPACITY14 kg30 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 08:54:25 PM; CNWEB5